This product requires certification to purchase.

52in. Indoor 5-Blade Brushed Nickel Ceiling Fan

Kichler Lighting

Fit 52in. Indoor 5-Blade Brushed Nickel Ceiling Fan

  • Fast #
  • Part #KK310254NI
  • Item #10329806
  • Manufacturer Part #310254NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Fit 52in. Indoor 5-Blade Brushed Nickel Ceiling Fan

  • Fast #
  • Part #KK310254NI
  • Item #10329806
  • Manufacturer Part #310254NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Its clean, streamlined form and satin etched cased opal glass makes fit the perfect fit for modern, minimalist environments
  • Six speed CoolTouch™ handheld full function control system
  • CCT (correlated color temperature) provides options to change light color between 3000 K and 5000 K (soft white and daylight) during installation to accommodate decor and user preferences
  • A high-90 CRI shows off your room's true colors
  • A warm toned silver finish with a brushed texture, brushed nickel creates an interesting interaction of light and shadow
  • Steel body with ABS blade and etched cased opal glass
  • Ideal for rooms 150 - 200 sq-ft
  • Made for use in all indoor and outdoor applications
  • Light kit is removable for replacement with decorative cover
  • DC motor fans are lightweight, whisper quiet and utilize an internal transformer to convert input power, resulting in energy efficiency
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
13°
Blade Span
54 in
CFM
7080 ft3/min
Diameter
65 in
Height
13-1/4 in
Width
54 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Fit
Color Finish Category
Nickel Tones
Color Finish Name
Painted Brushed Nickel
Color Temperature
5000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.46
Fan Speeds
6
RPM
165
Volts
120V
Watts
31.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
Yes
Type
KK310254NI
UPC
783927044301