This product requires certification to purchase.

54in. 3?Blade Indoor/Outdoor Ceiling Fan in White (LED Opal Glass)

Kichler Lighting

Fit 54in. 3?Blade Indoor/Outdoor Ceiling Fan in White (LED Opal Glass)

  • Fast #
  • Part #KK310254WH
  • Item #10329808
  • Manufacturer Part #310254WH
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Fit 54in. 3?Blade Indoor/Outdoor Ceiling Fan in White (LED Opal Glass)

  • Fast #
  • Part #KK310254WH
  • Item #10329808
  • Manufacturer Part #310254WH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Its clean, streamlined form and satin etched cased opal glass makes fit the perfect fit for modern, minimalist environments
  • Six speed CoolTouch™ handheld full function control system
  • CCT (correlated color temperature) provides options to change light color between 3000 K and 5000 K (soft white and daylight) during installation to accommodate decor and user preferences
  • A high-90 CRI shows off your room's true colors
  • Clean, crisp and classic, white is a bright neutral finish that complements any setting
  • Steel body with ABS blade and etched cased opal glass
  • Ideal for rooms 150 - 200 sq-ft
  • Made for use in all indoor and outdoor applications
  • Light kit is removable for replacement with decorative cover
  • DC motor fans are lightweight, whisper quiet and utilize an internal transformer to convert input power, resulting in energy efficiency
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
13°
Blade Span
54 in
CFM
7080 ft3/min
Diameter
56 in
Height
13-1/4 in
Width
54 in
Characteristics & Features
Ceiling Fan Blade Finish
White
Collection
Fit
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.46
Fan Speeds
6
RPM
165
Volts
120V
Watts
31.5 W
Warranty & Product Information
Energy Star Compliant
Yes
Type
KK310254WH
UPC
783927044202