This product requires certification to purchase.

120W 2 Lights 18.5in. Outdoor Wall Sconce in Textured Black

Kichler Lighting

Forestdale 120W 2 Lights 18.5in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49736BKT
  • Item #10329866
  • Manufacturer Part #49736BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Forestdale 120W 2 Lights 18.5in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49736BKT
  • Item #10329866
  • Manufacturer Part #49736BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Forestdale's classic lantern style and decorative loop arm detail complement updated traditional environments
  • Seeded glass panels diffuse light in a beautiful, elegant vintage glow
  • Enhance curb appeal by flanking exterior doors, garages, porches and patio walls
  • Glass panels are removable for ease of cleaning and replacement
  • Dimmable when used with dimmer switch (sold separately)
  • Takes two 60 W bulbs or LED equivalent bulbs (bulbs not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Forestdale
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Seeded
Height:
18-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Classic, Colonial, Transitional
Material:
Aluminum, Glass
Number of Lights:
2
Power Source:
Hardwired
Type:
KK49736BKT
UPC:
783927043816
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
120 W
Width:
8-1/2 in