60W 1 Light 15.5" Outdoor Wall Sconce in Textured Black
Forestdale 60W 1 Light 15.5" Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Forestdale's classic lantern style and decorative loop arm detail complement updated traditional environments
- Seeded glass panels diffuse light in a beautiful, elegant vintage glow
- Enhance curb appeal by flanking exterior doors, garages, porches and patio walls
- Glass panels are removable for ease of cleaning and replacement
- Dimmable when used with dimmer switch (sold separately)
- Takes two 60 W bulbs or LED equivalent bulbs (bulbs not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Forestdale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Seeded
- Height:
- 21-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Colonial, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 120 W
- Width:
- 10 in