This product requires certification to purchase.

60W 15in. Tall Outdoor Wall Sconce in Textured Black

Kichler Lighting

Forestdale 60W 15in. Tall Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49735BKT
  • Item #10329865
  • Manufacturer Part #49735BKT
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Forestdale 60W 15in. Tall Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49735BKT
  • Item #10329865
  • Manufacturer Part #49735BKT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Forestdale's classic lantern style and decorative loop arm detail complement updated traditional environments
  • Seeded glass panels diffuse light in a beautiful, elegant vintage glow
  • Enhance curb appeal by flanking exterior doors, garages, porches and patio walls
  • Glass panels are removable for ease of cleaning and replacement
  • Dimmable when used with dimmer switch (sold separately)
  • Takes one 60 W bulb or LED equivalent bulb (bulb not included)
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
14-3/4 in
Width
7 in
Characteristics & Features
Collection
Forestdale
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear, Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Classic, Colonial, Transitional
Material
Aluminum, Glass
Number of Lights
1
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK49735BKT
UPC
783927043809