This product requires certification to purchase.

18 in. Height 100 W 1-Light Medium Lantern in Olde Bronze

Kichler Lighting

Franceasi 18 in. Height 100 W 1-Light Medium Lantern in Olde Bronze

  • Fast #
  • Part #KK49227OZ
  • Item #4125319
  • Manufacturer Part #49227OZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Franceasi 18 in. Height 100 W 1-Light Medium Lantern in Olde Bronze

  • Fast #
  • Part #KK49227OZ
  • Item #4125319
  • Manufacturer Part #49227OZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: LIGHT UMBER SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Franceasi
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
9 in
Diameter:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
UPC:
783927312752
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
7 in