This product requires certification to purchase.

75 W 1-Light Lantern in Olde Bronze

Kichler Lighting

Franceasi 75 W 1-Light Lantern in Olde Bronze

  • Fast #
  • Part #KK49226OZ
  • Item #4029146
  • Manufacturer Part #49226OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Franceasi 75 W 1-Light Lantern in Olde Bronze

  • Fast #
  • Part #KK49226OZ
  • Item #4029146
  • Manufacturer Part #49226OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: LIGHT UMBER SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Franceasi
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
7-1/4 in
Diameter:
5-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
UPC:
783927307635
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
5-1/2 in