This product requires certification to purchase.

18 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Olde Bronze

Kichler Lighting

Galemore 18 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49709OZ
  • Item #7172471
  • Manufacturer Part #49709OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Galemore 18 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49709OZ
  • Item #7172471
  • Manufacturer Part #49709OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Galemore
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
6-3/4 in
Diameter:
6-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
UL Listed:
No
UPC:
783927472326
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
6-1/2 in