This product requires certification to purchase.

17W 5-Blade LED Ceiling Fan with 54 in. Blade Span in Matte White

Kichler Lighting

Geno 17W 5-Blade LED Ceiling Fan with 54 in. Blade Span in Matte White

  • Fast #
  • Part #KK330001MWH
  • Item #7282106
  • Manufacturer Part #330001MWH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Geno 17W 5-Blade LED Ceiling Fan with 54 in. Blade Span in Matte White

  • Fast #
  • Part #KK330001MWH
  • Item #7282106
  • Manufacturer Part #330001MWH
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Matte White/Olde Bronze/Brushed Stainless Steel/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 25MM , Light Kit Included , Blade Span 54
  • Requires Certification

Specifications

AMP:
0.65, 0.29
Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5650 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Geno
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
3000
Diameter:
54 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Cased Opal
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Lumens per Watt:
94
Material:
Steel
Number Of Hours:
40000 hr
Number of Blades:
5
Number of Lights:
1
RPM:
157
UL Listed:
Yes
UPC:
783927511865
Volts:
120V
Watts:
17 W
Width:
54 in