60 in. 9-Blade Indoor or Outdoor Ceiling Fan in Distressed Black
Gentry 60 in. 9-Blade Indoor or Outdoor Ceiling Fan in Distressed Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Inspired by the classic form of a historic farm windmill, the Gentry collection complements vintage farmhouse styles
- Steel body and wood blades are ideal for long-term use
- Wall control allows you to easily dim the light and choose from 6 speeds to adjust the air flow
- DC motor fans are lightweight, whisper quiet, and utilize an internal transformer to convert AC input power to DC, resulting in energy efficiency
- Anvil iron/distressed black/weathered zinc
- 60" Gentry 9 blade outdoor ceiling fan with etched cased opal glass in distressed black
- Reversible fan blades walnut and walnut shadowed offer customization to match rooms and styles
- Includes a 4-inch integrated, dimmable 3000K LED light
- Reminiscent of wrought iron, distressed black is a richly textured finish comprised of a black base tone with speckled highlights throughout
- Ideal for rooms 150-250 sq ft including living room, bedroom, office, and rooms with low ceilings
Recommended Accessories
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7456
- Ceiling Fan Blade Finish:
- Distressed Antique Grey/Walnut
- Collection:
- Gentry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Cased Opal, Frosted
- Height:
- 16-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Lumens:
- 1600
- Lumens per Watt:
- 94
- Material:
- Glass, Steel, Plywood
- Number Of Hours:
- 40000
- Number of Blades:
- 9
- Number of Lights:
- 1
- RPM:
- 135
- UPC:
- 783927025263
- Volts:
- 120V
- Watts:
- 17
- Width:
- 65