65 in. 9-Blade Indoor/Outdoor Ceiling Fan in Weathered Zinc
Gentry 65 in. 9-Blade Indoor/Outdoor Ceiling Fan in Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 65" LED Gentry ceiling fan knows how to make an impact, both visually and with impressive airflow
- The nine-blade design creates a stunning visual effect on or off
- The industrial era-inspired Weathered Zinc finish provides a style that fits with modern, classic or rustic settings
- The LED light source delivers 1,600 lumens of output, about the equivalent of a 150-watt incandescent light bulb, for terrific ambient light
Specifications
- AMP:
- 0.51, 0.08
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7950 ft3/min
- Ceiling Fan Blade Finish:
- Weathered White Walnut/Walnut
- Collection:
- Gentry
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Weathered Zinc
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 65 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Cased Opal
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Lumens:
- 1600
- Lumens per Watt:
- 94
- Material:
- Steel
- Material Type:
- ABC
- Number Of Hours:
- 40000 h
- Number of Blades:
- 9
- Number of Lights:
- 1
- RPM:
- 127
- UL Listed:
- Yes
- UPC:
- 783927559744
- Volts:
- 120V
- Watts:
- 34 W