1?Light Wall Sconce with Opal Glass in Champagne Bronze
Gioe 1?Light Wall Sconce with Opal Glass in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- It works well alone. It plays well with others! This 1-light wall sconce is versatile to the core. It blends clean lines, familiar geometries and subtle curves to whatever space it occupies and its opal glass provides ambient lighting to the entire room. Must be installed horizontally; glass can be installed up or down.
- Constructed from steel
- Includes an opal glass shade
- Requires (1) medium (E26) 75 watt bulb (not included)
- Can be mounted to provide up or down lighting
- ETL listed for damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Gioe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- ETL Listed:
- Yes
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Type:
- KK55224CPZ
- UPC:
- 783927054485
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 75 W
- Weight:
- 1.81 lb
- Width:
- 5 in