This product requires certification to purchase.

17W 1-Light 11.75in. Outdoor Wall Sconce in Black

Kichler Lighting

Goson™ 17W 1-Light 11.75in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK59085BK
  • Item #9280628
  • Manufacturer Part #59085BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Goson™ 17W 1-Light 11.75in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK59085BK
  • Item #9280628
  • Manufacturer Part #59085BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from aluminum
  • Includes a clear glass shade
  • (1) 100 watt maximum medium (E26) bulb required
  • Dimmable with compatible dimming bulbs
  • Recommended for use with vintage Edison bulb
  • Intended for outdoor use
  • ETL rated for wet locations
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Goson™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
11-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Electric
UPC:
783927002127
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
100 W
Width:
7 in