This product requires certification to purchase.

150W 1-Light 24 in. Wall Sconce in Black

Kichler Lighting

Goson™ 150W 1-Light 24 in. Wall Sconce in Black

  • Fast #
  • Part #KK59089BK
  • Item #10161324
  • Manufacturer Part #59089BK
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Goson™ 150W 1-Light 24 in. Wall Sconce in Black

  • Fast #
  • Part #KK59089BK
  • Item #10161324
  • Manufacturer Part #59089BK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Goson complements luxe industrial, modern industrial, and farmhouse exteriors
  • Simple yet elegant, neutral black finish that adds refinement to any setting
  • Designed for the luxe industrial lifestyle, Goson brings oversized yet uncluttered lighting fixtures to your space
  • Install Goson fixtures 1/4 to 1/3 the height of your front door or hang around 6 feet from the ground to light your home's exterior walls, doors, garage, porch or patio
  • Takes 1 E26 up to 150 W bulb or equivalent LED bulbs (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Goson™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927026802
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
150 W
Width:
8 in