This product requires certification to purchase.

60W 6-Light Candelabra E-12 Incandescent Chandelier in Distressed Antique Grey

Kichler Lighting

Grand Bank™ 60W 6-Light Candelabra E-12 Incandescent Chandelier in Distressed Antique Grey

  • Fast #
  • Part #KK43193DAG
  • Item #7281497
  • Manufacturer Part #43193DAG
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Grand Bank™ 60W 6-Light Candelabra E-12 Incandescent Chandelier in Distressed Antique Grey

  • Fast #
  • Part #KK43193DAG
  • Item #7281497
  • Manufacturer Part #43193DAG
5 out of 5 Customer Rating

X Points

Color Finish Name: Distressed Antique Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Auburn Stained Finish/Distressed Antique Gray/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

Collection:
Grand Bank™
Color Finish Category:
Greys
Color Finish Name:
Distressed Antique Grey
Diameter:
25 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded Clear
Height:
22-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Lodge
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927523226
Volts:
120V
Watts:
60 W
Width:
25 in