100W 3-Light Medium E-26 Vanity Fixture in Black
Greenbrier 100W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- An updated twist on a popular vanity lighting style, this Greenbrier™ collection 2 light bath light's teardrop-shaped shades feature clear seeded glass for added visual interest
- Tailored and subtly detailed arms in a brilliant black finish bring a sophisticated feel
Specifications
- ADA Compliant:
- No
- Collection:
- Greenbrier
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 10-1/4
- Installation Type:
- Wall Mount
- Length:
- 6-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 783927602945
- Volts:
- 120V
- Watts:
- 100
- Width:
- 23-3/4