75W 3-Light Medium E-26 Incandescent Vanity Fixture in Chrome
Gunnison™ 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With adjustable hinges, the Gunnison bathroom vanity allows you to customize the light in your bath to focus on the areas you want to illuminate most
- Constructed of steel
- Fixture includes clear glass shades
- (3) 75 watt maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- Mountable in different orientations
- Recommended for use with Vintage Edison bulbs
- ETL rated for damp locations
- Fixture is covered under a 1 Year Limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Gunnison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927568715
- Volts:
- 120V
- Watts:
- 75
- Width:
- 24