75W 3-Light Medium E-26 Vanity Fixture in Black
Gunnison™ 75W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- The simple style is a refined take on the industrial look, giving a fresh shine to your space
- Clear glass shines a bright light on your space
- Install up or down to achieve the lighting you want
- Takes (3) 75 W max type A bulbs (not included)
- Light up your bathroom with this simple but beautiful fixture
- The brightness of the open bulb makes it ideal for a bathroom
- For more ambient lighting, mount facing up, and for more task lighting, mount facing down
Specifications
- ADA Compliant:
- No
- Collection:
- Gunnison™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 783927011310
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in