This product requires certification to purchase.

75W 4-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Gunnison™ 75W 4-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45667BK
  • Item #9695232
  • Manufacturer Part #45667BK
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Gunnison™ 75W 4-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45667BK
  • Item #9695232
  • Manufacturer Part #45667BK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The simple style is a refined take on the industrial look, giving a fresh shine to your space
  • Clear glass shines a bright light on your space
  • Install up or down to achieve the lighting you want
  • Takes (4) 75 W max Type A bulbs (not included)
  • Light up your bathroom with this simple but beautiful fixture
  • The brightness of the open bulb makes it ideal for a bathroom
  • For more ambient lighting, mount facing up, and for more task lighting, mount facing down
  • What's in the box? (1) fixture (1) mounting hardware. Bulbs not included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gunnison™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
9-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Industrial, Transitional
Lights Included:
No
Material:
Glass, Steel
Number of Lights:
4
UPC:
783927011327
Volts:
120V
Watts:
75
Width:
33-3/4