4?Light Outdoor Hanging Lantern Pendant 6in. in Textured Black
Harbor Row 4?Light Outdoor Hanging Lantern Pendant 6in. in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Harbor row's upper loop detailing, seeded glass and decorative roof make it a perfect fit for vintage farmhouse style environments
- Seeded glass panels diffuse light in a beautiful, elegant vintage glow
- Enhance curb appeal by installing at exterior doors or in multiples on covered porches or patios
- Top cover and glass panels are removable for ease of cleaning and replacement
- Dimmable when used with dimmer switch
- Ceiling-mount, adjustable height, sloped ceiling compatible
Specifications
- Collection:
- Harbor Row
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear, Seeded
- Height:
- 25-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Material:
- Aluminum
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UPC:
- 783927042246
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 6 in