This product requires certification to purchase.

60W 3-Light Outdoor Wall Lantern in Olde Bronze

Kichler Lighting

Harbor Row™ 60W 3-Light Outdoor Wall Lantern in Olde Bronze

  • Fast #
  • Part #KK49715OZ
  • Item #7100800
  • Manufacturer Part #49715OZ
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Harbor Row™ 60W 3-Light Outdoor Wall Lantern in Olde Bronze

  • Fast #
  • Part #KK49715OZ
  • Item #7100800
  • Manufacturer Part #49715OZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Harbor Row™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8 in
Diameter:
10-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
23-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
783927490030
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
10-1/2 in