This product requires certification to purchase.

75W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Kichler Lighting

Harmony 75W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45895NI
  • Item #7554359
  • Manufacturer Part #45895NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Harmony 75W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45895NI
  • Item #7554359
  • Manufacturer Part #45895NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of steel
  • Includes a glass shade
  • Requires (4) 75 watt medium (E26) bulbs
  • Designed for use with Edison style bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
7-1/2 in
Height
8-1/4 in
Width
33-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Harmony
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927538367