This product requires certification to purchase.

100W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

Kichler Lighting

Harvest Ridge 100W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49693BKT
  • Item #7172405
  • Manufacturer Part #49693BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Harvest Ridge 100W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49693BKT
  • Item #7172405
  • Manufacturer Part #49693BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR RIBBED WITH INSIDE SANDBLAST
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Harvest Ridge
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
15-1/2 in
Diameter:
15 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
12-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
783927474276
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
15 in