This product requires certification to purchase.

38-1/2 in. 100W 1-Light Medium Pendant in Polished Nickel

Kichler Lighting

Hatteras Bay 38-1/2 in. 100W 1-Light Medium Pendant in Polished Nickel

  • Fast #
  • Part #KK2664PN
  • Item #4133616
  • Manufacturer Part #2664PN
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Hatteras Bay 38-1/2 in. 100W 1-Light Medium Pendant in Polished Nickel

  • Fast #
  • Part #KK2664PN
  • Item #4133616
  • Manufacturer Part #2664PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Natural Brass/Polished Nickel/Midnight Chrome/Antique Copper/
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hatteras Bay
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
10-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
UPC:
783927269926
Volts:
120V
Watts:
100 W
Width:
8 in