30-1/2 x 94-1/2 in. 60W 6-Light 1-Tier Incandescent Chandelier in Textured Black
Heddle 30-1/2 x 94-1/2 in. 60W 6-Light 1-Tier Incandescent Chandelier in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegantly trimmed fabric shade
- Light floral etched detailing
- 72 in
- Heddle illuminates in vintage style, instantly elevating your comforting rustic space
- A rich black finish with a subtle surface texture that creates dimension as it effortlessly complements various design styles
- Heddle's white fabric shade features a soft visual texture and textured black finish trimming
- Fixture measures 30.4 in diameter x 16.0 in height and can be adjusted to hang up to 94.5 in
- Bring warmth to your dining or living room or over a kitchen island with this distinct, vintage-inspired chandelier
- Takes six candelabra up to 60W bulbs or equivalent LED bulbs (bulbs not included)
- Heddle’s ambient lighting creates the foundation for illumination that every space needs
Specifications
- Collection:
- Heddle
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 30-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 94-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel, Fabric
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UPC:
- 783927014861
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30-1/2 in