100 W 3-Light Medium Mini Chandelier in Olde Bronze

You last purchased this on
 
Kichler Lighting

Hendrik 100 W 3-Light Medium Mini Chandelier in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Hendrik 100 W 3-Light Medium Mini Chandelier in Olde Bronze

  • Fast #
  • Part #KK1671OZ
  • Item #3280895
  • Manufacturer Part #1671OZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional stem 2999OZ
  • Additional Shade Information: LIGHT UMBER
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Hendrik
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
19 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Satin Etched, Umber
Height:
16-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Chandelier
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
19 in