30 x 24 in. Rectangle Mirror in Olde Bronze
Hendrik 30 x 24 in. Rectangle Mirror in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Named after renowned Dutch architect, Hendrik Berlage, this elegant mirror from the Hendrik™ collection is a gorgeous fixture that honors the man who was regarded by many as the "Father of Modern architecture".
- Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: MIRROR
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hendrik
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 1 in
- Diameter:
- 24 in
- ETL Listed:
- No
- Glass Type:
- Mirror
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Lighting Style:
- Contemporary
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- Product Type:
- Lighting Accessory
- Shape:
- Rectangular
- Size:
- 30 in x 24 in x 1 in
- Style:
- Contemporary
- UPC:
- 783927314558
- Weight:
- 15 lb
- Width:
- 24 in