DESCRIPTION

  • Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Can Be Ceiling and/or Wall Mounted
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

Kichler Lighting Hendrik 50W 4-Light Rail Light in Brushed Nickel

KK7772NI

Manufacturer Part #: 7772NI

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Hendrik
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Diameter
5 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
8-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
30 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
50
Width
5 in

Print