This product requires certification to purchase.

6-1/2 in. 100 W 4-Light Medium Bracket in Olde Bronze

Kichler Lighting

Hendrik 6-1/2 in. 100 W 4-Light Medium Bracket in Olde Bronze

  • Fast #
  • Part #KK5079OZ
  • Item #3286928
  • Manufacturer Part #5079OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Hendrik 6-1/2 in. 100 W 4-Light Medium Bracket in Olde Bronze

  • Fast #
  • Part #KK5079OZ
  • Item #3286928
  • Manufacturer Part #5079OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: LIGHT UMBER
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Hendrik
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
UPC:
783927198455
Volts:
120V
Watts:
100 W
Width:
33-3/4 in