Hendrik 7-3/4 x 6-1/2 in. 100 W 3-Light Medium Bracket in Polished Chrome

Part #KK5078CH  |  Item #4325437  |  Manufacturer Part #5078CH

$290.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Hendrik

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Diameter: 24 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 7-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

Product Type: Fan Acessory

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 24 in