60W 1-Light 11-1/2 in. Wall Sconce in Champagne Bronze™
Hex 60W 1-Light 11-1/2 in. Wall Sconce in Champagne Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stacking bold geometric shapes, the hex 1 light wall sconce elegantly modernizes your space its refined finish complements various styles refresh your accent lighting with the warm glow of gorgeous glass
- With its clean, bold design, this modern beauty proves that less is often more
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- Its beautiful opal glass illuminates your space in a warm, inviting glow
- Install it facing up or down
- Ideal for your bathroom vanity, living or dining rooms
- Takes one E12 up to 60W candelabra bulb or equivalent LED bulb
Specifications
- ADA Compliant:
- No
- Collection:
- Hex
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 9 in
- Dimmable:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927030816
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 60 W
- Width:
- 5-3/4 in