21in. Tall 12V Center Mount Path Light in Textured Architectural Bronze
High Hat 21in. Tall 12V Center Mount Path Light in Textured Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- High Hat
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Depth:
- 6-3/4 in
- Dimmable:
- No
- Height:
- 21 in
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Bi-Pin
- Light Bulb Shape Code:
- T3
- Material:
- Brass
- Number of Lights:
- 1
- Type:
- KK15478AZT
- UPC:
- 783927143110
- Volts:
- 12V
- Watts:
- 20 W
- Width:
- 6-3/4 in