This product requires certification to purchase.

12 in. 2-Light Mini Pendant in Brushed Nickel

Kichler Lighting

Holbrook 12 in. 2-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #KK42588NI
  • Item #5066490
  • Manufacturer Part #42588NI
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Holbrook 12 in. 2-Light Mini Pendant in Brushed Nickel

  • Fast #
  • Part #KK42588NI
  • Item #5066490
  • Manufacturer Part #42588NI
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Round Rock, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Holbrook
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
12 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
UL Listed:
No
UPC:
783927443371
Volts:
120V
Watts:
60 W
Width:
10 in