1-3/10 in. 14.5W LED Recessed Housing & Trim in White
Horizon III 1-3/10 in. 14.5W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- New design for improved performance
- Easy install into all common j-box types
- High lumen output with smooth dimming
- Aluminum construction
- Equipped with 2700K and 3000K color temperature
- Recessed flat polycarbonate diffuser for even light distribution
- Mounts flush to and extends 0.83" from the ceiling
- Provides a wider input range of 108VAC-132VAC for better power regulation and improved LED consistency
-
Green
Specifications
- Application:
- Residential
- Average Life:
- 50000 h
- Collection:
- Horizon III
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 83/100 in
- Diameter:
- 6-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-3/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-2/5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Utilitarian
- Lumens:
- 1000
- Lumens per Watt:
- 65
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783927015257
- Volts:
- 120V
- Watts:
- 14.5 W
- Width:
- 6-2/5 in