8 ft. Shallow Well Tape Light Channel in Silver
TE Standard Series 8 ft. Shallow Well Tape Light Channel in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recess tape light into shelves, cabinets or wall installations with the TE standard series aluminum extruded channel kit
- The kit comes equipped with 8 feet of channel and white opaque lens, as well as coordinating end caps
- The shallow well of the channel presents a light distribution that’s true to its source
- Simply add the Kichler LED tape, power supply and accessories best suited for your installation
Specifications
- Collection:
- TE Standard Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 8
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1/4
- Installation Type:
- Cabinet Mount
- Length:
- 97
- Light Bulb Type:
- LED
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 783927559416
- Width:
- 1