1-Light Linear Bath Light in Polished Chrome
Impello 1-Light Linear Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Chrome/
- Can be Mounted Vertically or Horizontally
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Safety Rated: ETL_Damp
- Additional Shade Information: SATIN ETCHED WHITE
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Impello
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 3-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 5-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1275
- Material:
- Glass
- Number Of Hours:
- 40000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927464758
- Volts:
- 120V
- Watts:
- 30
- Width:
- 30-1/4