This product requires certification to purchase.

27 x 5 in. 31W 2-Light LED Horizontal Mount or Vertical Mount Vanity Fixture with Satin Etched White Glass in Natural Brass

Kichler Lighting

Indeco™ 27 x 5 in. 31W 2-Light LED Horizontal Mount or Vertical Mount Vanity Fixture with Satin Etched White Glass in Natural Brass

  • Fast #
  • Part #KK45685NBRLED
  • Item #7416996
  • Manufacturer Part #45685NBRLED
3.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Indeco™ 27 x 5 in. 31W 2-Light LED Horizontal Mount or Vertical Mount Vanity Fixture with Satin Etched White Glass in Natural Brass

  • Fast #
  • Part #KK45685NBRLED
  • Item #7416996
  • Manufacturer Part #45685NBRLED
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Polished Nickel/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED WHITE
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Indeco™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Color Temperature:
3000
Depth:
3-3/4
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
5
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1915
Material:
Aluminum
Number Of Hours:
40000
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
783927529457
Volts:
120V
Watts:
31
Width:
27