72W 1-Light LED Ceiling Fan in Satin Black
Jace™ 72W 1-Light LED Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.27, 0.6
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CFM:
- 5797 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Jace™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Plastic, Steel
- Material Type:
- ABS, Polycarbonate
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 156
- UL Listed:
- No
- UPC:
- 783927560511
- Volts:
- 120V
- Watts:
- 72 W