This product requires certification to purchase.

50W 1-Light Halogen Wall Sconce in Natural Brass

Kichler Lighting

Jasper 50W 1-Light Halogen Wall Sconce in Natural Brass

  • Fast #
  • Part #KK45580NBR
  • Item #7064134
  • Manufacturer Part #45580NBR
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Jasper 50W 1-Light Halogen Wall Sconce in Natural Brass

  • Fast #
  • Part #KK45580NBR
  • Item #7064134
  • Manufacturer Part #45580NBR
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Natural Brass/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jasper
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
5-3/4 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
11-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UPC:
783927468152
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
50 W
Width:
4-1/2 in