This product requires certification to purchase.

50W 2-Light Bath Light in Natural Brass

Kichler Lighting

Jasper 50W 2-Light Bath Light in Natural Brass

  • Fast #
  • Part #KK45581NBR
  • Item #7172086
  • Manufacturer Part #45581NBR
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Jasper 50W 2-Light Bath Light in Natural Brass

  • Fast #
  • Part #KK45581NBR
  • Item #7172086
  • Manufacturer Part #45581NBR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Natural Brass/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jasper
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
6 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
783927468176
Volts:
120V
Watts:
50 W
Width:
16-1/2 in