This product requires certification to purchase.

1?Light Wall Sconce in Black

Kichler Lighting

Jemsa 1?Light Wall Sconce in Black

  • Fast #
  • Part #KK55165BK
  • Item #10329913
  • Manufacturer Part #55165BK
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 1?Light Wall Sconce in Black

  • Fast #
  • Part #KK55165BK
  • Item #10329913
  • Manufacturer Part #55165BK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern space in style
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • Its clear fluted glass produces a unique lighting effect
  • Requires one T-10 or A19, E26 medium base, 60 W max bulb or equivalent LED bulb, not included
  • Mount vertically with glass facing up or down
  • Ideal for your bathroom, powder room, sides of fireplace, down a hallway, kitchen or bedroom
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
14 in
Width
4-3/4 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear, Fluted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
1
Wall Sconce Type
Cylinder
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK55165BK
UPC
783927044615