This product requires certification to purchase.

13.75" 120W 2-Light E26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Jemsa 13.75" 120W 2-Light E26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55167CPZ
  • Item #10329918
  • Manufacturer Part #55167CPZ
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 13.75" 120W 2-Light E26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55167CPZ
  • Item #10329918
  • Manufacturer Part #55167CPZ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern bathroom in style
  • A warm, muted brushed gold finish, Jemsa 32 in four vanity light is elegant and timeless with a refined matte sheen
  • Its clear fluted glass produces a unique lighting effect
  • Requires three T10 or A19, E26 medium base, 60 W maximum bulbs or equivalent LED bulbs, not included
  • Mount with glass facing up or down
  • Perfect size for over a single vanity or use two for a dual vanity setting in your bathroom or powder room
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
9-3/4 in
Width
13-3/4 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
2
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
Type
KK55167CPZ
UPC
783927044547