This product requires certification to purchase.

22.75in. 180W 3-Light E26 Vanity Fixture in Black

Kichler Lighting

Jemsa 22.75in. 180W 3-Light E26 Vanity Fixture in Black

  • Fast #
  • Part #KK55168BK
  • Item #10329921
  • Manufacturer Part #55168BK
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 22.75in. 180W 3-Light E26 Vanity Fixture in Black

  • Fast #
  • Part #KK55168BK
  • Item #10329921
  • Manufacturer Part #55168BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern bathroom in style
  • Black is a simple yet elegant, neutral finish that adds refinement to any setting
  • Its clear fluted glass produces a unique lighting effect
  • Requires three T10 or A19, E26 medium base, 60 W maximum bulbs or equivalent LED bulbs, not included
  • Mount with glass facing up or down
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
9-3/4 in
Width
22-3/4 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Steel
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
KK55168BK
UPC
783927044493