This product requires certification to purchase.

32in. 240W 4-Light E26 Vanity Fixture in Black

Kichler Lighting

Jemsa 32in. 240W 4-Light E26 Vanity Fixture in Black

  • Fast #
  • Part #KK55168PN
  • Item #10329924
  • Manufacturer Part #55168PN
3.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 32in. 240W 4-Light E26 Vanity Fixture in Black

  • Fast #
  • Part #KK55168PN
  • Item #10329924
  • Manufacturer Part #55168PN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern bathroom in style
  • Polished nickel is a warm toned metallic finish that adds a subtle shine that works well with a variety of finishes
  • Its clear fluted glass produces a unique lighting effect
  • Requires three T10 or A19, E26 medium base, 60 W maximum bulbs or equivalent LED bulbs, not included
  • Mount with glass facing up or down
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
9-3/4 in
Width
22-3/4 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
KK55168PN
UPC
783927044523