This product requires certification to purchase.

33.25in. 300W 4 Lights E26 Medium Vanity Fixture in Brushed Nickel

Kichler Lighting

Jemsa 33.25in. 300W 4 Lights E26 Medium Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55169NI
  • Item #10329927
  • Manufacturer Part #55169NI
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 33.25in. 300W 4 Lights E26 Medium Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55169NI
  • Item #10329927
  • Manufacturer Part #55169NI
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern bathroom in style
  • A warm toned silver finish with a brushed texture, brushed nickel creates an interesting interaction of light and shadow
  • Its clear fluted glass produces a unique lighting effect
  • Requires three T10 or A19, E26 medium base, 60 W maximum bulbs or equivalent LED bulbs, not included
  • Mount with glass facing up or down
  • Perfect for over a single or double vanity with plenty of mirror space in your bathroom
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
9-3/4 in
Width
32 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
4
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Type
KK55169NI
UPC
783927044592