This product requires certification to purchase.

75W 1-Light 14in. Wall Sconce in Polished Nickel

Kichler Lighting

Jemsa 75W 1-Light 14in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #KK55165PN
  • Item #10329916
  • Manufacturer Part #55165PN
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Jemsa 75W 1-Light 14in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #KK55165PN
  • Item #10329916
  • Manufacturer Part #55165PN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Equally gorgeous and flexible, Jemsa elevates your modern space in style
  • Polished nickel is a warm toned metallic finish that adds a subtle shine that works well with a variety of finishes
  • Its clear fluted glass produces a unique lighting effect
  • Requires one T-10 or A19, E26 medium base, 60 W max bulb or equivalent LED bulb, not included
  • Mount vertically with glass facing up or down
  • Ideal for your bathroom, powder room, sides of fireplace, down a hallway, kitchen or bedroom
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
14 in
Width
4-3/4 in
Characteristics & Features
Collection
Jemsa
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
Clear, Fluted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Steel
Number of Lights
1
Wall Sconce Type
Cylinder
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK55165PN
UPC
783927044646