20W 1-Light Integrated LED Wall Sconce in Polished Nickel
Jewel 20W 1-Light Integrated LED Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Polished Nickel/
- Glass Can be Installed Up or Down
- Ships Via: UPS
- Additional Shade Information: HAMMERED CLEAR OUTSIDE/ WHITE ACRYLIC INSIDE
- Safety Rated: ETL_Damp
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Center Beam Candle Power:
- 225
- Collection:
- Jewel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Hammered Clear, White
- Height:
- 20 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 225
- Lumens per Watt:
- 11.25
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Style:
- Contemporary
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 6-1/2 in