This product requires certification to purchase.

100W 4-Light Bath Light in Brushed Nickel

Kichler Lighting

Joelson 100W 4-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #KK45924NI
  • Item #7172587
  • Manufacturer Part #45924NI
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Joelson 100W 4-Light Bath Light in Brushed Nickel

  • Fast #
  • Part #KK45924NI
  • Item #7172587
  • Manufacturer Part #45924NI
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ETL rated for installation in damp locations
  • Kichler Lighting warrants that its products will be free from defects in material and workmanship for one (1) year
  • Requires (4) medium (e26) bulbs
  • Designed to cast a soft ambient light over a wide area
  • Ultra secure mounting assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/4 in
Height
9-1/4 in
Width
34 in
Characteristics & Features
Collection
Joelson
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927491624