45W 5-Light Medium E-26 LED Chandelier in Olde Bronze
Joelson 45W 5-Light Medium E-26 LED Chandelier in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- CSA Certified:
- No
- Collection:
- Joelson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927511902
- Volts:
- 120V
- Watts:
- 45 W
- Width:
- 24 in