This product requires certification to purchase.

10W 3-Light Medium E-26 LED Vanity Fixture in Brushed Nickel

Kichler Lighting

Jolie 10W 3-Light Medium E-26 LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45639NIL18
  • Item #7813702
  • Manufacturer Part #45639NIL18
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Jolie 10W 3-Light Medium E-26 LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK45639NIL18
  • Item #7813702
  • Manufacturer Part #45639NIL18
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Jolie
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Satin Etched
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
783927562287
Volts:
120V
Watts:
10 W
Width:
20-1/4 in